15 Ton Commercial Packaged Heat Pump
Voyager™ 15 Ton Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets a wide range of needs, from Standard Efficiency to Ultra High Efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Eat Pump-all-electric refrigerant-system cooling and heating
- All models now meet DOE 2023 Minimum Efficiency Regulations
Specifications
- Application:
- Light Commercial
- Coil Type:
- Lanced
- Collection:
- Voyager™
- Configuration:
- Downflow
- Decibel Rating (dB):
- 87 dB
- EER:
- 10.6
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Height:
- 54 in
- Horsepower:
- 3 hp
- Length:
- 122-5/16 in
- MBH:
- 180
- Max CFM:
- 5300 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Type:
- TWSD180E3R0D0000
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 84-3/16 in