8 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
Model BFV-300C 8 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Upstream and downstream tapping bosses
- Gearbox is 40% lighter than the average alternative
- Easy installation to replace an existing butterfly valve
- UL and C-UL Listed, FM and VdS Approved, CE Certified, Russian Fire Certificate, CNPP R1 Listed – APSAD, Listed by California State Fire Marshall
Documents
Specifications
- ANSI:
- ANSI 70-2-206
- ASME:
- ASME B16.104
- ASTM:
- ASTM A-167, ASTM A-228, ASTM A-307, ASTM A-536, ASTM A-619
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Model BFV-300C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Handle Material:
- Ductile Iron
- Height:
- 19-67/100 in
- IAPMO Listed -:
- No
- Length:
- 5-6/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Water
- UL Listed:
- UL 1091
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Weight:
- 47.18 lb