4-7/8 x 4 in. Cast Iron Bar Grate with Leg
4-7/8 x 4 in. Cast Iron Bar Grate with Leg
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- Application:
- Pipe
- Diameter:
- 4-7/8 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron