1/2 in. OD x MPT Stainless Steel Port Connector Union N and F Double

You last purchased this on
 
Tylok

1/2 in. OD x MPT Stainless Steel Port Connector Union N and F Double

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/2 in. OD x MPT Stainless Steel Port Connector Union N and F Double

  • Fast #
  • Part #TSS8DPCUNF
  • Item #4536341
  • Manufacturer Part #SS-8-DPCU-NF
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Stainless Steel