1/4 in. Tube x Push On Hose Barb 316 Stainless Steel Adapter
1/4 in. Tube x Push On Hose Barb 316 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM-B-16, ASTM B-453, ASTM B-124, ASTM B-75
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic