1/4 x 4 in. Male Threaded Schedule 40 Stainless Steel HEX Nipple

You last purchased this on
 
Tylok

1/4 x 4 in. Male Threaded Schedule 40 Stainless Steel HEX Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/4 x 4 in. Male Threaded Schedule 40 Stainless Steel HEX Nipple

  • Fast #
  • Part #TSS41HLN4
  • Item #4810278
  • Manufacturer Part #SS-4-1HLN-4
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Length:
4 in
Material:
Stainless Steel
Schedule Class:
80