1/8 x 1-1/10 in. MNPT Stainless Steel Hex Nipple
1/8 x 1-1/10 in. MNPT Stainless Steel Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Each fitting is thoroughly cleaned to eliminate system contamination and features an attractive surface finish to enhance the appearance of modern scientific instrumentation and equipment
- Tylok Instrumentation Pipe Fittings are manufactured to the same high quality standards as other Tylok Fittings
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Hex, Nipple, Straight
- IAPMO Listed -:
- No
- Length:
- 1-1/10 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No