1/8 x 1/4 x 1-23/50 in. MNPT x ID Tube 7500 psi Male Reducing Connector
1MPHC 1/8 x 1/4 x 1-23/50 in. MNPT x ID Tube 7500 psi Male Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276
- Collection:
- 1MPHC
- End Connection 1:
- MNPT
- End Connection 2:
- ID Tube
- End Connections:
- MNPT x ID Tube
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- Fitting Type:
- Connector, Male, Reducing
- Length:
- 1-23/50 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 7500 psi