3/4 in. MNPT Stainless Steel HEX Nipple Threaded Both End
3/4 in. MNPT Stainless Steel HEX Nipple Threaded Both End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Clean Bagged:
- No
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hex, Nipple, Straight
- Length:
- 1-21/50 in
- Material:
- Stainless Steel
- Material Type:
- 316