3/8 in. OD Stainless Steel Single Ferrule Union

You last purchased this on
 
Tylok

3/8 in. OD Stainless Steel Single Ferrule Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

3/8 in. OD Stainless Steel Single Ferrule Union

  • Fast #
  • Part #TSS61U
  • Item #6038777
  • Manufacturer Part #SS-6-1U
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-276
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L