3/8 x 1/8 in. OD x MPT Reducing Stainless Steel 90 Degree Elbow with Single Ferrule Swaging Action
3/8 x 1/8 in. OD x MPT Reducing Stainless Steel 90 Degree Elbow with Single Ferrule Swaging Action
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Reducer, Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No