1/2 x 5/8 in. OD Tube 316 Stainless Steel Double Reducing Adapter

You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 5/8 in. OD Tube 316 Stainless Steel Double Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 5/8 in. OD Tube 316 Stainless Steel Double Reducing Adapter

  • Fast #
  • Part #TSS8DRATT10
  • Item #5112003
  • Manufacturer Part #SS-8-DRATT-10
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Residential
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Fitting Type:
Adapter, Double, Reducing
Length:
1-23/25 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic