1/4 in. OD Tube x MNPT 316 Stainless Steel Male Bulkhead Connector
CBC-Lok® 1/4 in. OD Tube x MNPT 316 Stainless Steel Male Bulkhead Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM-A-213, ASTM-A-269
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Bulkhead, Connector, Male, Straight
- Length:
- 2-13/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic