1 x 3/4 x 2-3/25 in. OD Tube x FNPT Female Reducing Connector
CBC-Lok® 1 x 3/4 x 2-3/25 in. OD Tube x FNPT Female Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Connector, Female, Reducing
- Length:
- 2-3/25 in
- Material:
- Stainless Steel
- Origin:
- Domestic