3/8 in. OD Tube x MNPT Stainless Steel 45 Degree Double Elbow
CBC-Lok® 3/8 in. OD Tube x MNPT Stainless Steel 45 Degree Double Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Collection:
- CBC-Lok®
- Elbow Degree:
- 45 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Double, Elbow
- Material:
- Stainless Steel