5/8 x 3/8 x 1-37/50 in. OD Tube x MNPT 316 Stainless Steel Male Reducing Connector
CBC-Lok® 5/8 x 3/8 x 1-37/50 in. OD Tube x MNPT 316 Stainless Steel Male Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA479
- ASTM:
- ASTM A-276
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Fitting Type:
- Connector, Male, Reducing
- ISO:
- ISO 9001:2008
- Length:
- 1-37/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic