1/2 x 1/4 in. OD Tube x NPT Stainless Steel Reducing Single 90 Degree Elbow
CS-Lok® 1/2 x 1/4 in. OD Tube x NPT Stainless Steel Reducing Single 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
- Collection:
- CS-Lok®
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Elbow, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic