1/2 x 5/8 in. MNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector
CS-Lok® 1/2 x 5/8 in. MNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Connector, Reducing, Single
- ISO:
- ISO 9001:2008
- Length:
- 1-47/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic