1 in. OD Tube Stainless Steel Single Ferrule Union Tee
CS-Lok® 1 in. OD Tube Stainless Steel Single Ferrule Union Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Clean Bagged:
- No
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Single Ferrule, Tee, Union
- Material:
- Stainless Steel
- Origin:
- Domestic