3/4 x 1-9/10 in. OD Tube x FNPT Stainless Steel Female Connector
CS-Lok® 3/4 x 1-9/10 in. OD Tube x FNPT Stainless Steel Female Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME SA479
- ASTM:
- ASTM A-276, ASTM A-479
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector, Female, Straight
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic