3/8 in. OD Tube x MNPT x OD Tube 316 Stainless Steel Single Ferrule Run Tee

You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD Tube x MNPT x OD Tube 316 Stainless Steel Single Ferrule Run Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD Tube x MNPT x OD Tube 316 Stainless Steel Single Ferrule Run Tee

  • Fast #
  • Part #TSS6STMT6
  • Item #4708565
  • Manufacturer Part #SS-6-STMT-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
Application:
Industrial
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connection 3:
OD Tube
End Connections:
OD Tube x MNPT x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Run Tee, Single Ferrule, Straight
Material:
Stainless Steel
Material Type:
316