5/16 x 1-18/25 in. OD Tube 316 Stainless Steel Double Union
DU 5/16 x 1-18/25 in. OD Tube 316 Stainless Steel Double Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- DU
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Double, Straight, Union
- Length:
- 1-18/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic