1/4 x 1-12/25 in. OD Tube x Flare 316 Stainless Steel Double Union
DUANF 1/4 x 1-12/25 in. OD Tube x Flare 316 Stainless Steel Double Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DUANF
- End Connection 1:
- OD Tube
- End Connection 2:
- Flare
- End Connections:
- OD Tube x Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Double, Straight, Union
- Length:
- 1-12/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Weight:
- 0.05 lb