1/4 in. Coupler x MNPT 316 Stainless Steel Adapter
QC Series 1/4 in. Coupler x MNPT 316 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dependable poppet valves with integral viton o-ring seals are standard in all quick connect bodies and valved plugs
- Positive valve stops prevent flow checking in the quick connect
- Redundant viton o-ring provide quick leak tight sealing in vacuum or pressure systems
- All quick connect valve springs are made 316 stainless steel
- Tylok quick connects are 100% leak tested
- Smooth entrance and positive engagement, firmly gripping the plug, is ensured by Teflon® bonded locking "dogs"
- Valve guides improve reliability by providing precise alignment to the seat
Documents
Specifications
- Collection:
- QC Series
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi