3/8 x 3-11/100 in. OD Tube 316 Stainless Steel Double Union

You last purchased this on
 
Tylok

Series DBHU 3/8 x 3-11/100 in. OD Tube 316 Stainless Steel Double Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

Series DBHU 3/8 x 3-11/100 in. OD Tube 316 Stainless Steel Double Union

  • Fast #
  • Part #TSS12DBHU12
  • Item #3940991
  • Manufacturer Part #SS-12-DBHU-12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276
Collection:
Series DBHU
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Double, Straight, Union
Length:
3-11/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Weight:
0.39 lb