5/8 x 2-43/50 in. OD Tube 316 Stainless Steel Double Union

You last purchased this on
 
Tylok

Series DBHU 5/8 x 2-43/50 in. OD Tube 316 Stainless Steel Double Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

Series DBHU 5/8 x 2-43/50 in. OD Tube 316 Stainless Steel Double Union

  • Fast #
  • Part #TSS10DBHU10
  • Item #4708488
  • Manufacturer Part #SS-10-DBHU-10
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276
Collection:
Series DBHU
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Double, Straight, Union
Length:
2-43/50 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Weight:
0.38 lb