8 in. x 20 ft. Flanged 350# CL53 Ductile Iron T-Fab Pipe
8 in. x 20 ft. Flanged 350# CL53 Ductile Iron T-Fab Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C150, ANSI C151
- AWWA:
- AWWA 61, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-150, AWWA C-151
- Application:
- Water
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron T-Fab Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 8 in
- Pressure Class:
- 350#
- UL Listed:
- No