30 in. 390 CFM Hood Liner in Stainless Steel

You last purchased this on
 
Universal Metal Industries

VSL 400 Series 30 in. 390 CFM Hood Liner in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Universal Metal Industries

VSL 400 Series 30 in. 390 CFM Hood Liner in Stainless Steel

  • Fast #
  • Part #UVSL4304RC
  • Item #7546143
  • Manufacturer Part #VSL4304RC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CFM:
390 ft3/min
Collection:
VSL 400 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
18 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
GSA Approved:
No
Height:
10-3/8 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Product Type:
Hood Liner
Sones:
7
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Width:
28-3/8 in