1 x 24 in. NPT Flexible Gas Pipe
1 x 24 in. NPT Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- End Connections:
- NPT x Compression
- Fitting Type:
- Riser
- Height:
- 36 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- PipeTubing Size:
- 1 in