60W 6-Light Chandelier in Burnished Gold
Alenya 60W 6-Light Chandelier in Burnished Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Alenya
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 60 W