15 in. 1-Light Pendant in Oxidized Bronze
Levone 15 in. 1-Light Pendant in Oxidized Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Levone
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oxidized Bronze
- Diameter:
- 15 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W