12 in. Halogenated Butyl Gasket
12 in. Halogenated Butyl Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 341
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Chemical
- Brand Model Compatibility:
- Style 341 Vic-Flange® Adapter
- Clean Bagged:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Inside 1:
- 12 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Halogenated Butyl
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 200 Deg F (-29 to 93 Deg C)
- UL Listed:
- Yes
- Weight:
- 1.30 lb