2 in. Rubber Gasket

You last purchased this on
 
Victaulic

2 in. Rubber Gasket

  • Fast #
  • Part #VL020070PT1-NR
  • Item #3284784
  • Manufacturer Part #L020070PT1
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

2 in. Rubber Gasket

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy housing for high pressure service
  • Requires Certification

Specifications

Brand Model Compatibility:
Style HP-70ES Coupling
Clean Bagged:
No
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Inside 1:
2 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Product Type:
Coupling