4 x 3 in. Grade T Nitrile Gasket Only
4 x 3 in. Grade T Nitrile Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Documents
Specifications
- Application:
- Petroleum, Hydrocarbons, Air
- Brand Model Compatibility:
- Style 750 Reducing Coupling
- Clean Bagged:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 4 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.80 lb