8 in. Rubber Gasket
8 in. Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brown color code
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Water Service
- Brand Model Compatibility:
- Style 31
- Color Finish Category:
- Browns
- Color Finish Name:
- Striped Brown
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Halogenated Butyl
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- No
- Weight:
- 0.86 lb