3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V3428 3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3428
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/2 in
- K-Factor:
- 8
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Opening Size:
- 1-3/8 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Size:
- 1-3/8 in x 2-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.28 lb