2 in. Painted Grooved Coupling
FireLock™ Style 171 2 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on reverse osmosis systems
- For use on roll/cut grooved PVC
- For use where corrosive conditions exist
- Pressures up to 150 psi / 1034 kPa / 10 bar
- Sizes from 1-1/2 – 4"" / 40 – 100 mm
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 171
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC, CPVC
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 0.82 lb