4 in. Painted Grooved Copper 90 Degree Elbow with E Gasket
FireLock™ Style 670 4 in. Painted Grooved Copper 90 Degree Elbow with E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 3" / DN50 –DN80
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Convenience of a one-piece fitting with the simplicity of the Style 607 rigid coupling
- Regional availability, contact Victaulic for details
-
Lead Law Compliant
Specifications
- Collection:
- FireLock™ Style 670
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper