V2704 1/2 Chrome Plated V27 175 Quick Response Upright 5.6K
FireLock™ V2704 1/2 Chrome Plated V27 175 Quick Response Upright 5.6K
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial Light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Pendent Standard Response 3/4?
- Storage K8.0
Specifications
- Collection:
- FireLock™
- K-Factor:
- 5.6
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- PVC, CPVC
- Pressure - Maximum:
- 250 psi
- Product Type:
- Upright, Standard Response
- Thread Size:
- 1/2 in
- Type:
- VS271AEQ420
- Weight:
- 0.17 lb