12 in. Halogenated Butyl Gasket
Flushseal™ 12 in. Halogenated Butyl Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 31
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Water, Dilute Acids, Oil, Chemicals
- Brand Model Compatibility:
- Style 33 Grooved Coupling
- Clean Bagged:
- No
- Collection:
- Flushseal™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Inside 1:
- 12 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Halogenated Butyl
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 200 Deg F (-29 to 93 Deg C)
- UL Listed:
- Yes
- Weight:
- 1.34 lb