2 in. Grade T Nitrile Gasket

You last purchased this on
 
Victaulic

Flushseal™ 2 in. Grade T Nitrile Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Flushseal™ 2 in. Grade T Nitrile Gasket

  • Fast #
  • Part #VG020077LA1-NR
  • Item #1449064
  • Manufacturer Part #G020077LA1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Brand Model Compatibility:
Style 77 Standard Flexible Couplings
Clean Bagged:
No
Collection:
Flushseal™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
2 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Nitrile
NSF Certified:
No
Product Type:
Seal Gasket
Temperature Range:
20 to 180 Deg F (-7 to 82 Deg C)
UL Listed:
No
Weight:
0.50 lb