24 in. Gasket
Flushseal™ 24 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Victaulic Style 31 Gasket - Nitrile
Specifications
- Clean Bagged:
- No
- Collection:
- Flushseal™
- Diameter - Inside 1:
- 24 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- UL Listed:
- No
- Weight:
- 3.70 lb