3 in. Grooved Ductile Iron Coupling
This product has been replaced by
Manufacturer Part #L030107PTN
QuickVic® Style 107 3 in. Grooved Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- The joint is assembled without disassembling the bolts, nuts, gasket and housings
- The Style 107 coupling requires lubrication only be applied to the sealing lips of the gasket before sliding the coupling on pipe grooved to Victaulic specifications
- The patented Style 107 rigid coupling joins 2 – 8"/50 – 200 mm standard roll grooved and cut grooved steel pipe
- The Style 107 provides rigidity with its angle bolt pad design and accommodates up to 580 psi/4000 kPa depending on pipe wall thickness
- Refer to Victaulic Field Installation Handbook I-100 for required steps
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- QuickVic® Style 107
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 580 psi
- UL Listed:
- No