4 in. Orange Enamel Gasket Ductile Iron Coupling
QuickVic™ Style 107V 4 in. Orange Enamel Gasket Ductile Iron Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12 in
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
- Lead-free
- Provides a rigid pipe joint designed to restrict axial or angular movement
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- QuickVic™ Style 107V
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 2-19/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Pressure - High:
- 750
- Temperature Range:
- -30 to 250 Deg F
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 8-3/4 in