NPT Stainless Steel Nipple
Series AQS NPT Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus - 2 in. / 51 mm, FM - 7 in. / 178 mm, VdS - 3 in. / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 - 72 in. / 790 - 1830 mm
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Series AQS
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No