4 in. Flanged 316L Stainless Steel Flange Adapter
Style 441 4 in. Flanged 316L Stainless Steel Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Constructed from Grade CF8M stainless steel for externally corrosive environments
- Sizes from 2 – 6 in. | DN50 – DN150
- ANSI Class 150
- Pressures up to 275 psi | 1896 kPa | 19 bar
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI 372, ANSI 61
- Coating:
- Stainless Steel
- Collection:
- Style 441
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Flange, Straight
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316L, EPDM, Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flange Adapter
- Weight:
- 6.9 lb