1-1/4 x 2-1/2 x 2.99 in. EPDM Gasket
Style 922 1-1/4 x 2-1/2 x 2.99 in. EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 92
Documents
Specifications
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Collection:
- Style 922
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 2-1/2 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Thickness:
- 2.99 in
- UL Listed:
- Yes