12 in. Ductile Iron Grooved Nitrile Bare Stem Butterfly Valve
Vic-300™ MasterSeal™ 12 in. Ductile Iron Grooved Nitrile Bare Stem Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carbon steel (WCB) and stainless steel (CF8M) body
- Available in fire safe configuration (WCB only)
- Class 150 and 300 wafer or lug style
- Suitable for saturated steam service to 150 psi
- Lug style ASME rated for dead end service in both directions
- Standard Hyper Seat™ rated to 500 Deg F
- Bidirectional bubble-tight shutoff
- Double offset design with conical angled disc
- Blowout-proof stem
- ISO 5211 mounting flange
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Application:
- Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 6-1/2 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Plastic Piping System
- Temperature Range:
- 10 to 150 Deg F (-12 to 65 Deg C)
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- Nitrile
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve
- Weight:
- 88 lb