8 in. Ductile Iron Grooved EPDM Locking Lever with Tamper Resistant Device Butterfly Valve
Vic-300™ MasterSeal™ 8 in. Ductile Iron Grooved EPDM Locking Lever with Tamper Resistant Device Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with ANSI class 125 & 150 flanges
- ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
- Assembled in USA, Pageland, SC
- Pin-less/bolt-less stem shaft design
- 3” and larger meet performance requirements of AWWA C-504
- Gray, epoxy coated bodies
- LD145 series suitable for end of line service to rated pressure (2” – 12”)
- Conforms to MSS SP-67 & API 609
- Double-D stem input through 12”
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Application:
- Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 5-33/100 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Plastic Piping System
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Locking Lever with Tamper Resistant Device
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Weight:
- 37.5 lb