1-1/2 in. Plain End x Threaded 304 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Plain End x Threaded 304 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Plain End x Threaded 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VF014542XH8-NR
  • Item #4386172
  • Manufacturer Part #F014542XH8
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressure rating 500 psi
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-312
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Plain End
End Connections:
Press x Plain End
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
500 psi
Schedule Class:
10
UL Listed:
Yes
Weight:
1.40 lb